- Cup Bearing
- 3 5/8 in Outside Diameter
- 0.656 in Cup Width
| Housing Fillet Radius [Max] | 0.06 in |
| Housing Shoulder Diameter - X (MAX) | 3.46 |
| Bearing Type | Cup |
| Cup Width | 0.656 in |
| Bearing Width | 1.031 in |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 3.07 |
| Weight | 0.574 LB |
| EAN or UPC | 4547359490121 |

