- Cone & Cup Bearing
- 1 5/16 in Inside Diameter
- 2 11/16 in Outside Diameter
- 7/8 in Width
| Housing Shoulder Diameter - X (MAX) | 2.56 |
| Cone No. | M88048 |
| Load Center | -0.11 in |
| I.D. | 1 5/16 in |
| Cone/Cup | Cup/Cone |
| Tolerance | Class 2 |
| Dynamic Load Rating | 12700 lbf |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| O.D. | 2.6875 in |
| Inside Fillet Radius | 0.03 in |
| Bearing Type | Cone & Cup |
| Bore Type | Round Bore |
| No. of Rows | 1 |
| Cup No. | M88010 |
| Fillet Radius | 0.06 in |
| Width Across Cups | 0.875 |
| Housing Shoulder Diameter - Z (MAX) | 2.28 |
| Temperature Range [Max] | 250 °F |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 1.67 |
| Static Load Rating [Max] | 16000 lbf |
| Material | Case Carburized Steel |
| Inner Ring Width | 7/8 in |
| Shaft Shoulder Diameter - V (MIN) | 1.61 |
| Outer Ring Width | 11/16 in |
| Factor | 1.1 |
| Weight | 0.86 LB |
| EAN or UPC | 4547359490107 |

