- Cone Bearing
- 1 1/4 in Inside Diameter
- 7/8 in Cone Width
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 1.67 |
| Shaft Shoulder Diameter - V (MIN) | 1.61 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Bearing Type | Cone |
| Cone Width | 7/8 in |
| Load Center | -0.11 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 16000 lbf |
| I.D. | 1 1/4 in |
| Dynamic Load Rating | 12700 lbf |
| Factor | 1.1 |
| Bore Type | Round Bore |
| Weight | 0.542 LB |
| EAN or UPC | 4547359490046 |

