- Cone Bearing
- 1 3/16 in Inside Diameter
- 7/8 in Cone Width
| Material | Case Carburized Steel |
| Dynamic Load Rating | 12700 lbf |
| Temperature Range [Min] | -40 °F |
| Cone Width | 7/8 in |
| Factor | 1.1 |
| Origin | Cones |
| Bearing Type | Cone |
| Static Load Rating [Max] | 16000 lbf |
| Shaft Fillet Radius [Max] | 0.090 in |
| Bore Type | Round Bore |
| Load Center | -0.11 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 3/16 in |
| Weight | 0.601 LB |
| EAN or UPC | 4547359490022 |

