- Cone Bearing
- 1 1/8 in Inside Diameter
- 0.844 in Cone Width
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 11600 lbf |
| Factor | 1.1 |
| Shaft Shoulder Diameter - V (MIN) | 1.5 |
| I.D. | 1 1/8 in |
| Static Load Rating [Max] | 14500 lbf |
| Shaft Fillet Radius [Max] | 0.060 in |
| Temperature Range [Max] | 250 °F |
| Cone Width | 0.844 in |
| Material | Case Carburized Steel |
| Bore Type | Round Bore |
| Bearing Type | Cone |
| Load Center | -0.13 in |
| Origin | Cones |
| Shaft Shoulder Diameter - U (MIN) | 1.57 |
| Weight | 0.483 LB |
| EAN or UPC | 4547359489828 |

