- Cone Bearing
- 1 in Inside Diameter
- 0.765 in Cone Width
| Shaft Fillet Radius [Max] | 0.060 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 1.3 |
| Bearing Type | Cone |
| Factor | 1.1 |
| Static Load Rating [Max] | 10900 lbf |
| I.D. | 1 in |
| Load Center | -0.13 in |
| Dynamic Load Rating | 9450 lbf |
| Origin | Cones |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - U (MIN) | 1.42 |
| Cone Width | 0.765 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.357 LB |
| EAN or UPC | 4547359489736 |

