- Cup Bearing
- 2 1/4 in Outside Diameter
- 0.58 in Cup Width
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 2.13 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.765 in |
| Cup Width | 0.58 in |
| Origin | Cups |
| Housing Shoulder Diameter - Z (MAX) | 1.91 |
| Weight | 0.214 LB |
| EAN or UPC | 4547359489712 |

