- Cone Bearing
- 1 in Inside Diameter
- 0.91 in Cone Width
| Shaft Fillet Radius [Max] | 0.030 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Load Center | -0.09 in |
| Bearing Type | Cone |
| I.D. | 1 in |
| Cone Width | 0.91 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Weight | 0.425 LB |
| EAN or UPC | 4547359489705 |

