- Cup Bearing
- 2 11/32 in Outside Diameter
- 0.72 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.92 in |
| Bearing Type | Cup |
| Cup Width | 0.72 in |
| Weight | 0.305 LB |
| EAN or UPC | 4547359489699 |
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Bearing Width | 0.92 in |
| Bearing Type | Cup |
| Cup Width | 0.72 in |
| Weight | 0.305 LB |
| EAN or UPC | 4547359489699 |