- Cone Bearing
- 1 7/8 in Inside Diameter
- 1 in Cone Width
| Shaft Fillet Radius [Max] | 0.140 in |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Load Center | -0.93 in |
| Origin | Cones |
| Dynamic Load Rating | 18400 lbf |
| Static Load Rating [Max] | 22700 lbf |
| Bearing Type | Cone |
| I.D. | 1 7/8 in |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Cone Width | 1 in |
| Factor | 1.1 |
| Weight | 0.961 LB |
| EAN or UPC | 4547359489668 |

