- Cone Bearing
- 1 7/8 in Inside Diameter
- 1 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 2.2 |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Bore Type | Round Bore |
| Dynamic Load Rating | 18400 lbf |
| Shaft Fillet Radius [Max] | 0.030 in |
| Factor | 1.1 |
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Cone Width | 1 in |
| Static Load Rating [Max] | 22700 lbf |
| Load Center | -0.07 in |
| Temperature Range [Max] | 250 °F |
| I.D. | 1 7/8 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.981 LB |
| EAN or UPC | 4547359489651 |

