- Cone & Cup Bearing
- 1 5/8 in Inside Diameter
- 3 1/4 in Outside Diameter
- 1.045 in Width
| Inner Ring Width | 1.01 in |
| O.D. | 3.25 in |
| Outer Ring Width | 0.795 in |
| Load Center | -0.13 in |
| Housing Shoulder Diameter - X (MAX) | 3.11 |
| Bearing Type | Cone & Cup |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.14 in |
| Fillet Radius | 0.13 in |
| Cone No. | M802048 |
| Cone/Cup | Cup/Cone |
| Shaft Shoulder Diameter - U (MIN) | 2.24 |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - Z (MAX) | 2.76 |
| Width Across Cups | 1.045 |
| Enclosure | Open |
| I.D. | 1 5/8 in |
| Tolerance | Class 2 |
| Dynamic Load Rating | 18100 lbf |
| Temperature Range [Max] | 250 °F |
| Factor | 1.1 |
| No. of Rows | 1 |
| Static Load Rating [Max] | 23400 lbf |
| Shaft Shoulder Diameter - V (MIN) | 2.01 |
| Bore Type | Round Bore |
| Material | Case Carburized Steel |
| Temperature Range [Min] | -40 °F |
| Cup No. | M802011 |
| Weight | 1.396 LB |
| EAN or UPC | 4547359489606 |

