Skip to content Skip to navigation menu
Tapered Roller Bearing Cup

M802011PX1

Tapered Roller Bearing Cup
Item #104124768
  • Cup Bearing
  • 3 1/4 in Outside Diameter
  • 0.795 in Cup Width
Tapered Roller Bearing Cup
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Cup Bearing
  • 3 1/4 in Outside Diameter
  • 0.795 in Cup Width
Housing Shoulder Diameter - Z (MAX) 2.76
Housing Shoulder Diameter - X (MAX) 3.11
Housing Fillet Radius [Max] 0.13 in
Material Case Carburized Steel
Cup Width 0.795 in
Bearing Type Cup
Bearing Width 1.045 in
Weight 0.496 LB
EAN or UPC 4547359489569
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison