- Outer Ring
- 129 mm ID
- 150 mm OD
- 43 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| I.D. | 129 mm |
| O.D. | 150 mm |
| Origin | Outer Ring |
| Bore Type | Round Bore, Metric Type |
| Material | Hardened Alloy Steel |
| Weight | 3.322 LB |
| EAN or UPC | 4547359489507 |
| I.D. | 129 mm |
| O.D. | 150 mm |
| Origin | Outer Ring |
| Bore Type | Round Bore, Metric Type |
| Material | Hardened Alloy Steel |
| Weight | 3.322 LB |
| EAN or UPC | 4547359489507 |