- Cylindrical Roller Bearing
- 104 mm ID
- 120 mm OD
- 36 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| I.D. | 104 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. | 120 mm |
| Material | Through Hardened Steel |
| Origin | Cylindrical Roller Bearing |
| Weight | 1.799 LB |
| EAN or UPC | 4547359489477 |

