- Cup Bearing
- 9.133 in Outside Diameter
- 1.417 in Cup Width
| Housing Fillet Radius [Max] | 0.14 in |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 8.94 |
| Origin | Cups |
| Material | Case Carburized Steel |
| Housing Shoulder Diameter - Z (MAX) | 8.54 |
| Cup Width | 1.417 in |
| Bearing Width | 1.772 in |
| Weight | 8.289 LB |
| EAN or UPC | 4547359111675 |

