- Cylindrical Roller Bearing
- 75 mm ID
- 130 mm OD
- 41 mm Width
- Outer Ring w/ Two Ribs
| Precision Level | Standard |
| Static Load Rating [Max] | 278000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | Normal |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| O.D. | 130 mm |
| I.D. | 75 mm |
| Capacity | Standard |
| Bore Type | Round Bore, Metric Type |
| Material | Hardened Alloy Steel |
| Cage Material | X Bar Composite Steel |
| Dynamic Load Rating | 191000 N |
| Bearing Design | w/o Inner Ring |
| End Type | Opened End |
| Origin | Cylindrical Roller Bearing |
| Oil Hole | w/o Oil Hole |
| Weight | 3.852 LB |
| EAN or UPC | 4547359489330 |

