- Cylindrical Roller Bearing
- 65 mm ID
- 120 mm OD
- 38 mm Width
- Outer Ring w/ Two Ribs
| Dynamic Load Rating | 153000 N |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | CN |
| O.D. | 120 mm |
| Radial Internal Clearance Specification | Normal |
| Cage Material | Composite Steel |
| I.D. | 65 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Design | w/o Inner Ring |
| Material | Hardened Alloy Steel |
| End Type | Opened End |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Roller Bearing |
| Precision Level | Standard |
| Static Load Rating [Max] | 211000 N |
| Weight | 3.1 LB |
| EAN or UPC | 4547359489316 |

