- Cylindrical Roller Bearing
- 88 mm ID
- 100 mm OD
- 33 mm Width
- Outer Ring w/ One Rib, No Rollers
| Bore Type | Round Bore, Metric Type |
| O.D. | 100 mm |
| Material | Through Hardened Steel |
| I.D. | 88 mm |
| Origin | Cylindrical Roller Bearing |
| Weight | 1.038 LB |
| EAN or UPC | 4547359111392 |

