- Cylindrical Roller Bearing
- 35 mm ID
- 72 mm OD
- 27 mm Width
- Outer Ring w/ Two Ribs
| Material | Hardened Alloy Steel |
| Static Load Rating [Max] | 79600 N |
| I.D. | 35 mm |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | CN |
| Fillet Radius | 1 mm |
| O.D. | 72 mm |
| Dynamic Load Rating | 69400 N |
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore, Metric Type |
| Cage Material | Composite Steel |
| Precision Level | Standard |
| Radial Internal Clearance Specification | Normal |
| End Type | Opened End |
| Capacity | Standard |
| Bearing Design | w/o Inner Ring |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 0.886 LB |
| EAN or UPC | 4547359489224 |

