
- Cylindrical Roller Bearing
- 63 mm ID
- 72 mm OD
- 27 mm Width
- Outer Ring w/ One Rib, No Rollers
O.D. | 72 mm |
Origin | Cylindrical Roller Bearing |
Material | Through Hardened Steel |
I.D. | 63 mm |
Bore Type | Round Bore, Metric Type |
Weight | 0.478 LB |
EAN or UPC | 4547359111309 |
