- Cone Bearing
- 2 7/8 in Inside Diameter
- 1.55 in Cone Width
| Material | Case Carburized Steel |
| Origin | Cones |
| Bearing Type | Cone |
| I.D. | 2 7/8 in |
| Shaft Fillet Radius [Max] | 0.110 in |
| Temperature Range [Min] | -40 °F |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Cone Width | 1.55 in |
| Weight | 46.495 LB |
| EAN or UPC | 4547359489187 |

