- Cone & Cup Bearing
- 9 3/4 in Inside Diameter
- 13 5/8 in Outside Diameter
- 2 1/2 in Width
| Fillet Radius | 0.25 in |
| Static Load Rating [Max] | 360000 lbf |
| Factor | 1.75 |
| Width Across Cups | 2 |
| Enclosure | Open |
| Bearing Type | Cone & Cup |
| I.D. | 9 3/4 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Inside Fillet Radius | 0.25 in |
| Housing Shoulder Diameter - X (MAX) | 13.07 |
| No. of Rows | 1 |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 172000 lbf |
| Inner Ring Width | 2 1/2 in |
| Shaft Shoulder Diameter - U (MIN) | 10.75 |
| Bore Type | Round Bore |
| Oil Hole | w/o Oil Hole |
| Load Center | -0.05 in |
| Shaft Shoulder Diameter - V (MIN) | 10.35 |
| Temperature Range [Max] | 250 °F |
| Tolerance | Class 2 |
| O.D. | 13.625 in |
| Outer Ring Width | 2 in |
| Cone No. | M348449 |
| Housing Shoulder Diameter - Z (MAX) | 12.64 |
| Cup No. | M348410 |
| Weight | 38.25 LB |
| EAN or UPC | 4547359111132 |

