- Cup Bearing
- 13 5/8 in Outside Diameter
- 2 in Cup Width
| Bearing Type | Cup |
| Cup Width | 2 in |
| Housing Shoulder Diameter - Z (MAX) | 12.64 |
| Housing Shoulder Diameter - X (MAX) | 13.07 |
| Housing Fillet Radius [Max] | 0.25 in |
| Material | Case Carburized Steel |
| Origin | Cups |
| Bearing Width | 2 1/2 in |
| Weight | 11.971 LB |
| EAN or UPC | 4547359111095 |

