- Cup Bearing
- 16 in Outside Diameter
- 2 3/8 in Cup Width
| Bearing Width | 3 1/16 in |
| Bearing Type | Cup |
| Cup Width | 2 3/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359662894 |
| Bearing Width | 3 1/16 in |
| Bearing Type | Cup |
| Cup Width | 2 3/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Material | Case Carburized Steel |
| Weight | 0.0 LB |
| EAN or UPC | 4547359662894 |