- Cone Bearing
- 10 5/8 in Inside Diameter
- 2 15/16 in Cone Width
| Material | Case Carburized Steel |
| Bearing Type | Cone |
| Shaft Fillet Radius [Max] | 1/4 in |
| Cone Width | 2 15/16 in |
| Temperature Range [Max] | 250 °F |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| I.D. | 10 5/8 in |
| Weight | 40.256 LB |
| EAN or UPC | 4547359901078 |

