- Cone Bearing
- 9 3/4 in Inside Diameter
- 2 15/16 in Cone Width
| Bearing Type | Cone |
| I.D. | 9 3/4 in |
| Static Load Rating [Max] | 435000 lbf |
| Bore Type | Round Bore |
| Cone Width | 2 15/16 in |
| Temperature Range [Min] | -40 °F |
| Material | Case Carburized Steel |
| Shaft Fillet Radius [Max] | 1/4 in |
| Load Center | -0.26 in |
| Shaft Shoulder Diameter - V (MIN) | 10.67 |
| Temperature Range [Max] | 250 °F |
| Factor | 1.80 |
| Dynamic Load Rating | 216000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 11.02 |
| Weight | 123.238 LB |
| EAN or UPC | 4547359489118 |

