- Cone Bearing
- 10 in Inside Diameter
- 2 13/16 in Cone Width
| Shaft Shoulder Diameter - V (MIN) | 10.63 |
| Shaft Fillet Radius [Max] | 0.140 in |
| Factor | 1.80 |
| Load Center | -0.27 in |
| Bearing Type | Cone |
| I.D. | 10 in |
| Shaft Shoulder Diameter - U (MIN) | 10.79 |
| Bore Type | Round Bore |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Cone Width | 2.8125 in |
| Material | Case Carburized Steel |
| Dynamic Load Rating | 202000 lbf |
| Static Load Rating [Max] | 425000 lbf |
| Weight | 32.849 LB |
| EAN or UPC | 4547359888324 |

