- Cup Bearing
- 14 1/8 in Outside Diameter
- 2 1/8 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Bearing Width | 2 13/16 in |
| Housing Shoulder Diameter - Z (MAX) | 13.19 |
| Cup Width | 2 1/8 in |
| Housing Shoulder Diameter - X (MAX) | 13.5 |
| Weight | 14.33 LB |
| EAN or UPC | 4547359664454 |

