- Cone Bearing
- 9.344 in Inside Diameter
- 2 9/16 in Cone Width
| Cone Width | 2 9/16 in |
| Material | Case Carburized Steel |
| Factor | 1.80 |
| Bearing Type | Cone |
| Dynamic Load Rating | 176000 lbf |
| Shaft Shoulder Diameter - V (MIN) | 9.96 |
| Bore Type | Round Bore |
| Shaft Shoulder Diameter - U (MIN) | 10.31 |
| I.D. | 9.344 in |
| Load Center | -0.19 in |
| Shaft Fillet Radius [Max] | 1/4 in |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 365000 lbf |
| Weight | 46.972 LB |
| EAN or UPC | 4547359784503 |

