- Cup Bearing
- 13 1/4 in Outside Diameter
- 2 in Cup Width
| Material | Case Carburized Steel |
| Housing Fillet Radius [Max] | 0.13 in |
| Bearing Type | Cup |
| Cup Width | 2 in |
| Housing Shoulder Diameter - X (MAX) | 12.68 |
| Housing Shoulder Diameter - Z (MAX) | 12.32 |
| Bearing Width | 2 9/16 in |
| Weight | 12.103 LB |
| EAN or UPC | 4547359784497 |

