Skip to content Skip to navigation menu
Tapered Roller Bearing TDO Set

M244249/M244210C#01

Tapered Roller Bearing TDO Set
Item #112785983
  • Tapered Double Outer Bearing
  • 8 11/16 in Inside Diameter
  • 12.375 in Outside Diameter
  • 5 3/16 in Width
Tapered Roller Bearing TDO Set
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Tapered Double Outer Bearing
  • 8 11/16 in Inside Diameter
  • 12.375 in Outside Diameter
  • 5 3/16 in Width
I.D. 8 11/16 in
Oil Hole w/o Oil Hole
Fillet Radius 0.06 in
Bore Type Round Bore
Bearing Type Tapered Double Outer
Temperature Range [Min] -40 °F
Static Load Rating [Max] 305000 lbf
Enclosure Open
O.D. 12.375 in
Tolerance Class 2
Inch/Metric Inch
Temperature Range [Max] 250 °F
Inner Ring Width 5 3/16 in
No. of Rows 2
Material Case Carburized Steel
Dynamic Load Rating 150000 lbf
Factor 1.80
Inside Fillet Radius 0.25 in
Outer Ring Width 4 3/16 in
Cone No. M244249
Cup No. M244210CD
Weight 43.798 LB
EAN or UPC 4547359489064
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison