- Cone & Cup Bearing
- 8 in Inside Diameter
- 11 1/2 in Outside Diameter
- 2.281 in Width
| Temperature Range [Min] | -40 °F |
| Inside Fillet Radius | 0.14 in |
| Dynamic Load Rating | 130000 lbf |
| Material | Case Carburized Steel |
| O.D. | 11.5 in |
| Bearing Type | Cone & Cup |
| Oil Hole | w/o Oil Hole |
| Housing Shoulder Diameter - X (MAX) | 10.98 |
| Cone No. | M241547 |
| Housing Shoulder Diameter - Z (MAX) | 10.71 |
| Static Load Rating [Max] | 261000 lbf |
| Width Across Cups | 2.281 |
| Cup No. | M241510 |
| Outer Ring Width | 1 13/16 in |
| Tolerance | Class 2 |
| Enclosure | Open |
| Shaft Shoulder Diameter - U (MIN) | 8.7 |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.13 in |
| I.D. | 8 in |
| No. of Rows | 1 |
| Factor | 1.80 |
| Bore Type | Round Bore |
| Inch/Metric | Inch |
| Shaft Shoulder Diameter - V (MIN) | 8.54 |
| Inner Ring Width | 2.281 in |
| Load Center | -0.19 in |
| Weight | 17.941 LB |
| EAN or UPC | 4547359597509 |

