- Cone & Cup Bearing
- 7 3/8 in Inside Diameter
- 10 5/8 in Outside Diameter
- 2 3/16 in Width
| Enclosure | Open |
| Housing Shoulder Diameter - X (MAX) | 10.08 |
| Dynamic Load Rating | 114000 lbf |
| Inner Ring Width | 2 3/16 in |
| Shaft Shoulder Diameter - U (MIN) | 8.07 |
| Inch/Metric | Inch |
| Factor | 1.80 |
| Bearing Type | Cone & Cup |
| Temperature Range [Min] | -40 °F |
| Shaft Shoulder Diameter - V (MIN) | 7.91 |
| Tolerance | Class 4 |
| Oil Hole | w/o Oil Hole |
| Temperature Range [Max] | 250 °F |
| Fillet Radius | 0.13 in |
| I.D. | 7 3/8 in |
| O.D. | 10.625 in |
| Outer Ring Width | 1 11/16 in |
| No. of Rows | 1 |
| Cup No. | M238810 |
| Bore Type | Round Bore |
| Static Load Rating [Max] | 227000 lbf |
| Housing Shoulder Diameter - Z (MAX) | 9.84 |
| Cone No. | M238849 |
| Material | Case Carburized Steel |
| Load Center | -0.24 in |
| Width Across Cups | 2 |
| Inside Fillet Radius | 0.14 in |
| Weight | 21.671 LB |
| EAN or UPC | 4547359489057 |

