- Cone Bearing
- 7 3/8 in Inside Diameter
- 2 3/16 in Cone Width
| Factor | 1.80 |
| Load Center | -0.24 in |
| Origin | Cones |
| Cone Width | 2 3/16 in |
| I.D. | 7 3/8 in |
| Temperature Range [Min] | -40 °F |
| Shaft Fillet Radius [Max] | 0.140 in |
| Shaft Shoulder Diameter - V (MIN) | 7.91 |
| Bearing Type | Cone |
| Dynamic Load Rating | 114000 lbf |
| Static Load Rating [Max] | 227000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 8.07 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Material | Case Carburized Steel |
| Weight | 29.732 LB |
| EAN or UPC | 4547359489040 |

