- Cup Bearing
- 10 5/8 in Outside Diameter
- 1 11/16 in Cup Width
| Material | Case Carburized Steel |
| Bearing Type | Cup |
| Housing Shoulder Diameter - X (MAX) | 10.08 |
| Housing Shoulder Diameter - Z (MAX) | 9.84 |
| Cup Width | 1 11/16 in |
| Bearing Width | 2 3/16 in |
| Housing Fillet Radius [Max] | 0.13 in |
| Origin | Cups |
| Weight | 7.308 LB |
| EAN or UPC | 4547359489033 |

