- Cone & Cup Bearing
- 7 in Inside Diameter
- 10 1/4 in Outside Diameter
- 2 1/8 in Width
| Temperature Range [Min] | -40 °F |
| Enclosure | Open |
| Outer Ring Width | 1 5/8 in |
| Factor | 1.80 |
| Bearing Type | Cone & Cup |
| Fillet Radius | 0.13 in |
| Inch/Metric | Inch |
| Cup No. | M236810 |
| No. of Rows | 1 |
| Bore Type | Round Bore |
| Temperature Range [Max] | 250 °F |
| Shaft Shoulder Diameter - V (MIN) | 7.52 |
| Tolerance | Class 4 |
| I.D. | 7 in |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 2 1/8 in |
| Dynamic Load Rating | 109000 lbf |
| Cone No. | M236849 |
| Static Load Rating [Max] | 207000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 7.68 |
| O.D. | 10.25 in |
| Load Center | -0.26 in |
| Inside Fillet Radius | 0.14 in |
| Housing Shoulder Diameter - X (MAX) | 9.8 |
| Width Across Cups | 2 |
| Housing Shoulder Diameter - Z (MAX) | 9.49 |
| Material | Case Carburized Steel |
| Weight | 19.728 LB |
| EAN or UPC | 4547359110630 |

