- Cone Bearing
- 7 in Inside Diameter
- 2 1/8 in Cone Width
| Dynamic Load Rating | 109000 lbf |
| Static Load Rating [Max] | 207000 lbf |
| Shaft Shoulder Diameter - U (MIN) | 8.03 |
| Shaft Fillet Radius [Max] | 0.310 in |
| Bore Type | Round Bore |
| Cone Width | 2 1/8 in |
| Bearing Type | Cone |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Factor | 1.80 |
| I.D. | 7 in |
| Load Center | -0.26 in |
| Material | Case Carburized Steel |
| Shaft Shoulder Diameter - V (MIN) | 7.52 |
| Weight | 13.9 LB |
| EAN or UPC | 4547359816655 |

