- Cup Bearing
- 2 7/8 in Outside Diameter
- 0.84 in Cup Width
| Bearing Type | Cup |
| Bearing Width | 1.01 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Cup Width | 0.84 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.366 LB |
| EAN or UPC | 4547359488944 |
| Bearing Type | Cup |
| Bearing Width | 1.01 in |
| Origin | Cups |
| Material | Case Carburized Steel |
| Cup Width | 0.84 in |
| Housing Fillet Radius [Max] | 0.09 in |
| Weight | 0.366 LB |
| EAN or UPC | 4547359488944 |