- Cylindrical Roller Bearing
- 215 mm ID
- 230 mm OD
- 28 mm Width
- Outer Ring w/ One Rib, No Rollers
| Origin | Cylindrical Roller Bearing |
| Bore Type | Round Bore, Metric Type |
| O.D. | 230 mm |
| I.D. | 215 mm |
| Material | Through Hardened Steel |
| Weight | 3.241 LB |
| EAN or UPC | 4547359110340 |

