- Cylindrical Roller Bearing
- 168 mm ID
- 180 mm OD
- 24 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| I.D. | 168 mm |
| Material | Through Hardened Steel |
| Origin | Cylindrical Roller Bearing |
| O.D. | 180 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.424 LB |
| EAN or UPC | 4547359488906 |

