- Outer Ring
- 154 mm ID
- 165 mm OD
- 22 mm Width
- Plain Outer Ring, No Rollers
| I.D. | 154 mm |
| O.D. | 165 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.001 LB |
| EAN or UPC | 4547359110272 |
| I.D. | 154 mm |
| O.D. | 165 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.001 LB |
| EAN or UPC | 4547359110272 |