- Cylindrical Roller Bearing
- 140 mm ID
- 150 mm OD
- 20 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| Bore Type | Round Bore, Metric Type |
| I.D. | 140 mm |
| O.D. | 150 mm |
| Material | Through Hardened Steel |
| Origin | Cylindrical Roller Bearing |
| Weight | 0.831 LB |
| EAN or UPC | 4547359488876 |

