- Outer Ring
- 140 mm ID
- 150 mm OD
- 20 mm Width
- Plain Outer Ring, No Rollers
| Origin | Outer Ring |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| I.D. | 140 mm |
| Weight | 0.765 LB |
| EAN or UPC | 4547359110234 |
| Origin | Outer Ring |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| I.D. | 140 mm |
| Weight | 0.765 LB |
| EAN or UPC | 4547359110234 |