- Cylindrical Roller Bearing
- 135 mm ID
- 145 mm OD
- 20 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| O.D. | 145 mm |
| Bore Type | Round Bore, Metric Type |
| Material | Through Hardened Steel |
| I.D. | 135 mm |
| Origin | Cylindrical Roller Bearing |
| Weight | 0.805 LB |
| EAN or UPC | 4547359488869 |

