- Outer Ring
- 165 mm ID
- 190 mm OD
- 43 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| O.D. | 190 mm |
| I.D. | 165 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Bore Type | Round Bore, Metric Type |
| Weight | 4.952 LB |
| EAN or UPC | 4547359488821 |
| O.D. | 190 mm |
| I.D. | 165 mm |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| Bore Type | Round Bore, Metric Type |
| Weight | 4.952 LB |
| EAN or UPC | 4547359488821 |