
- Cylindrical Roller Bearing
- 157 mm ID
- 180 mm OD
- 41 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
Bore Type | Round Bore, Metric Type |
O.D. | 180 mm |
Material | Through Hardened Steel |
I.D. | 157 mm |
Origin | Cylindrical Roller Bearing |
Weight | 4.4 LB |
EAN or UPC | 4547359488807 |
