- Cylindrical Roller Bearing
- 129 mm ID
- 150 mm OD
- 40 mm Width
- Outer Ring w/ One Rib & Dowel Hole, No Rollers
| I.D. | 129 mm |
| Origin | Cylindrical Roller Bearing |
| O.D. | 150 mm |
| Material | Through Hardened Steel |
| Bore Type | Round Bore, Metric Type |
| Weight | 2.78 LB |
| EAN or UPC | 4547359488722 |

