- Outer Ring
- 129 mm ID
- 150 mm OD
- 35 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| Origin | Outer Ring |
| I.D. | 129 mm |
| Weight | 2.654 LB |
| EAN or UPC | 4547359488715 |
| Material | Hardened Alloy Steel |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| Origin | Outer Ring |
| I.D. | 129 mm |
| Weight | 2.654 LB |
| EAN or UPC | 4547359488715 |