- Outer Ring
- 121 mm ID
- 140 mm OD
- 33 mm Width
- Plain Outer Ring w/ Dowel Hole, No Rollers
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| O.D. | 140 mm |
| I.D. | 121 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 2.46 LB |
| EAN or UPC | 4547359488647 |
| Material | Hardened Alloy Steel |
| Origin | Outer Ring |
| O.D. | 140 mm |
| I.D. | 121 mm |
| Bore Type | Round Bore, Metric Type |
| Weight | 2.46 LB |
| EAN or UPC | 4547359488647 |